This product requires certification to purchase.

1 in. 300# Raised Face Std. Bore LF2 Carbon Steel 12 in. Long Weld Neck Flange ASTM A350 LF2 Global

Raised Face 1 in. 300# Raised Face Std. Bore LF2 Carbon Steel 12 in. Long Weld Neck Flange ASTM A350 LF2 Global

  • Fast #
  • Part #G300RFLWNFLF2G12
  • Item #4289130
  • Manufacturer Part #G300RFLWNFLF2G12
3.4 out of 5 Customer Rating

Raised Face 1 in. 300# Raised Face Std. Bore LF2 Carbon Steel 12 in. Long Weld Neck Flange ASTM A350 LF2 Global

  • Fast #
  • Part #G300RFLWNFLF2G12
  • Item #4289130
  • Manufacturer Part #G300RFLWNFLF2G12
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Fresno, CA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A350 LF2
Clean Bagged:
No
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Bore Type:
Standard
Flange Type:
Long Weld Neck
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A350 LF2
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
No