1 x 2-1/2 in. Threaded Extra Heavy Domestic Galvanized Carbon Steel Nipple
1 x 2-1/2 in. Threaded Extra Heavy Domestic Galvanized Carbon Steel Nipple
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 1600-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106 Grade B, ASTM A-333 Grade 6, ASTM A-53 Type S Grade B
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2000
- Length:
- 2-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No
- Wall Thickness:
- 0.179 in