1 X 20 FT PVDF 6500 Schedule 80 Pipe
1 X 20 FT PVDF 6500 Schedule 80 Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Do not use or test with compressed air or other gases
- Schedule 40 and schedule 80 wall thicknesses
- 20 ft. lengths
- Maximum service temperature 280°F
- Design stress of 1,360 psi at 73°F
Specifications
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVDF
- PipeTubing Size:
- 1 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923096821