This product requires certification to purchase.

1 X 25 HI-VIZ Orange Power Tape

You last purchased this on
 

1 X 25 HI-VIZ Orange Power Tape

  • Fast #
  • Part #LHV1425
  • Item #393243
  • Manufacturer Part #HV1425
3.3 out of 5 Customer Rating
You last purchased this on
 

1 X 25 HI-VIZ Orange Power Tape

  • Fast #
  • Part #LHV1425
  • Item #393243
  • Manufacturer Part #HV1425
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Toggle lock provides convenient operation and holds blade securely in any position.
  • 3" base for easy inside measurements.
  • Removable belt clip.
  • 16" and 19.2" stud markings.
  • Reinforced end hook.
  • Fit easily in most tape holsters.
  • Forward Descent—56 degree climbing angle meets ANSI requirements for forward descent.
  • Bottom Landing Step—10" bottom step gives a larger surface to engage the locking mechanism.
  • Non-Marring/Marking Casters—Each model is equipped with four ball-bearing casters that will not mark or mar the working surface.
  • Meets OSHA requirements. ANSI A14.5.
  • Requires Certification

Specifications

Width:
1 in