This product requires certification to purchase.

1 x 3/4 in. Copper Male Adapter

You last purchased this on
 

1 x 3/4 in. Copper Male Adapter

  • Fast #
  • Part #CMAGF
  • Item #52073
  • Manufacturer Part #9031550
5 out of 5 Customer Rating
You last purchased this on
 

1 x 3/4 in. Copper Male Adapter

  • Fast #
  • Part #CMAGF
  • Item #52073
  • Manufacturer Part #9031550
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 250 Pallet: 10000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Wrot copper
  • End Connections: Sweat x Male
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
MPT
End Connections:
Female Sweat x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Male Adapter
IAPMO Listed:
No
Length:
1-89/100 in
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No