This product requires certification to purchase.

1 x 3/4 in. FPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow

You last purchased this on
 

1 x 3/4 in. FPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #G9GF
  • Item #40073
  • Manufacturer Part #0311008403
5 out of 5 Customer Rating
You last purchased this on
 

1 x 3/4 in. FPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #G9GF
  • Item #40073
  • Manufacturer Part #0311008403
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Elbow Type: Reducing
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Coating:
Galvanized
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Elbow, Reducing
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#
Schedule Class:
Standard
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes