1 x 3/4 in. PVC Schedule 40 Male Adapter
1 x 3/4 in. PVC Schedule 40 Male Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 7200-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Application:
- Pressure Applications
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 1-5/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40