This product requires certification to purchase.

1 x 3/4 in. Socket 3000# 316L Stainless Steel Reducing Coupling

1 x 3/4 in. Socket 3000# 316L Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS6L3SCGF
  • Item #265187
  • Manufacturer Part #SW3612D-1612
5 out of 5 Customer Rating

1 x 3/4 in. Socket 3000# 316L Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS6L3SCGF
  • Item #265187
  • Manufacturer Part #SW3612D-1612
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 50 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1, ASME SA-182
ASTM:
ASTM A-182
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducer
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
0.72 lb