This product requires certification to purchase.

1 x 3/4 in. XH CS PBE Conc Swage Plain Both Ends Black Carbon Steel Nipple

You last purchased this on
 

1 x 3/4 in. XH CS PBE Conc Swage Plain Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B80PXPCSNGFE
  • Item #4280282
5 out of 5 Customer Rating
You last purchased this on
 

1 x 3/4 in. XH CS PBE Conc Swage Plain Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B80PXPCSNGFE
  • Item #4280282
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Concentric Reducer, Nipple, Reducer, Swage
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No