1 x 3/4 x 1 in. Copper x Female Reducing Tee
1 x 3/4 x 1 in. Copper x Female Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Cast Copper
- End Connections: Sweat x Female x Sweat
- Flanged and flared fitting options available
- Threaded and drop ear fitting options
- Special shapes available
- Easy to solder
- CSA B125, NSF/ANSI Standard 61
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat x FPT x Female Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in x 3/4 in x 1 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov