1 x 3/8 in. NPS 150# Black Malleable Iron HEX Bushing
1 x 3/8 in. NPS 150# Black Malleable Iron HEX Bushing
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 50 Pallet: 5400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- 150#
- Domestic
Documents
Specifications
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1 in x 3/8 in
- Fitting Type:
- Reducing, Inside Hex
- Material:
- Malleable Iron
- Pressure Class:
- 150#
- UL Listed:
- Yes