1 x 3 - 4 in. 300# Steel Domestic Threadolet
1 x 3 - 4 in. 300# Steel Domestic Threadolet
Package Quantity Info:
Each: 1 Inner Pack: 175 Case: 175 Pallet: 3150-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- High strength, low cost forged threaded and grooved line of fittings
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in - 4 in
- Fitting Type:
- Threadolet
- Material:
- Steel
- Outlet Size (in):
- 1
- Pressure Class:
- 300#
- UL Listed:
- Yes