This product requires certification to purchase.

1 x 3 in. MNPT Schedule 40 Stainless Steel Welded Nipple

You last purchased this on
 

1 x 3 in. MNPT Schedule 40 Stainless Steel Welded Nipple

  • Fast #
  • Part #DS44NGM
  • Item #53494
  • Manufacturer Part #4016-300
4.6 out of 5 Customer Rating
You last purchased this on
 

1 x 3 in. MNPT Schedule 40 Stainless Steel Welded Nipple

  • Fast #
  • Part #DS44NGM
  • Item #53494
  • Manufacturer Part #4016-300
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312, ASTM A-733, ASTM SA-312
Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Welded, Nipple
Length:
3 in
Material:
Stainless Steel
Material Type:
304, 304L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40