This product requires certification to purchase.

1 x 3 in. NPT Domestic Galvanized Steel Solid Bull Hex Head Plug

You last purchased this on
 

1 x 3 in. NPT Domestic Galvanized Steel Solid Bull Hex Head Plug

  • Fast #
  • Part #GSBHPG
  • Item #7507625
  • Manufacturer Part #46500010
5 out of 5 Customer Rating
You last purchased this on
 

1 x 3 in. NPT Domestic Galvanized Steel Solid Bull Hex Head Plug

  • Fast #
  • Part #GSBHPG
  • Item #7507625
  • Manufacturer Part #46500010
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-234
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Bull Plug, Solid
Head Style:
Hex
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No