1 x 3.5 in. Plain End Schedule 160 Domestic Forged Steel Nipolet
1 x 3.5 in. Plain End Schedule 160 Domestic Forged Steel Nipolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Nipolet
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 3.5
- Schedule Class:
- 160
- UL Listed:
- No