1 x 300 ft. Plastic Pipe
1 x 300 ft. Plastic Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- Polybutylene
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in