This product requires certification to purchase.

1 x 36 in. Threaded Schedule 40 Galvanized Domestic Carbon Steel Pipe

1 x 36 in. Threaded Schedule 40 Galvanized Domestic Carbon Steel Pipe

  • Fast #
  • Part #GNG36
  • Item #34824
  • Manufacturer Part #0331228684
3.2 out of 5 Customer Rating

1 x 36 in. Threaded Schedule 40 Galvanized Domestic Carbon Steel Pipe

  • Fast #
  • Part #GNG36
  • Item #34824
  • Manufacturer Part #0331228684
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Baltimore, MD
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Connection: Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53
Application:
Residential
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
36 in
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
1 in
Schedule Class:
40
UPC:
690291352072