This product requires certification to purchase.

1 x 4 in. MNPT Global Brass Nipple

You last purchased this on
 

1 x 4 in. MNPT Global Brass Nipple

  • Fast #
  • Part #GBRNGP
  • Item #37700
  • Manufacturer Part #2116-400
5 out of 5 Customer Rating
You last purchased this on
 

1 x 4 in. MNPT Global Brass Nipple

  • Fast #
  • Part #GBRNGP
  • Item #37700
  • Manufacturer Part #2116-400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass nipples provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B43, ASTM B687
Color Finish Name:
Red
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Lead Law Compliant:
Yes
Length:
4 in
Material:
Brass
NSF:
NSF 61
Origin:
Global
Pipe Wall Type:
Seamless
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40