1 x 4 in. NPT Welded Schedule 40 Global Black Carbon Steel Left and Right Nipple
1 x 4 in. NPT Welded Schedule 40 Global Black Carbon Steel Left and Right Nipple
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 4800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61-4
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple, Welded
- IAPMO Listed:
- No
- ISO:
- ISO 14001, ISO 9001:2008
- Length:
- 4 in
- Material:
- Carbon Steel
- NSF:
- NSF 61-4
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No