1 x 4 in. Schedule 80 Global 304L Stainless Steel Nipple
1 x 4 in. Schedule 80 Global 304L Stainless Steel Nipple
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple, Straight
- Length:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 80