1 x 48 in. Threaded Schedule 40 Domestic Galvanized Carbon Steel Welded Pipe
1 x 48 in. Threaded Schedule 40 Domestic Galvanized Carbon Steel Welded Pipe
Package Quantity Info:
Each: 1 Inner Pack: 3-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Material: carbon steel
- Coating: Galvanized
- Connection: Threaded
- Domestic
Documents
Specifications
- API:
- API 5L
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 4 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 1 in
- Schedule Class:
- 40