1 x 5-1/2 in. PVC Schedule 80 Nipple
1 x 5-1/2 in. PVC Schedule 80 Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Xirtec PVC Schedule 80 PVC Nipples 1" (25mm) diameter
Specifications
- ASTM:
- ASTM D-1784, ASTM D- 2464
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80