1 x 5 in. MNPT Global Brass Nipple
1 x 5 in. MNPT Global Brass Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 9 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brass nipples provide great longevity and superior corrosion resistance
- Relative softness of brass provides a tight seal and ease of installation
- Manufacturer and country of origin may vary by location
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B43, ASTM B687
- Color Finish Name:
- Red
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Brass
- NSF:
- NSF 61
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40