This product requires certification to purchase.

1 x 6 in. Cor-Blue™ T Head Bolt and Nut

You last purchased this on
 

1 x 6 in. Cor-Blue™ T Head Bolt and Nut

  • Fast #
  • Part #CBTBNGU
  • Item #3148171
  • Manufacturer Part #100C600BTH1F
4.2 out of 5 Customer Rating
You last purchased this on
 

1 x 6 in. Cor-Blue™ T Head Bolt and Nut

  • Fast #
  • Part #CBTBNGU
  • Item #3148171
  • Manufacturer Part #100C600BTH1F
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
AWWA:
AWWA A-21.11, AWWA C-111
Coating:
Cor-Blue
Diameter:
1 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Length:
6 in
Product Type:
Bolt, Nut
Screw Head:
T Head
Size:
1 in
Thread Length:
6