1 x 6 in. MNPT Domestic Brass Nipple
1 x 6 in. MNPT Domestic Brass Nipple
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No