1 x 60 in. Threaded Standard Galvanized Carbon Steel Pipe
1 x 60 in. Threaded Standard Galvanized Carbon Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 300-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Meets ASTM A53, ANSI/ASME B 1.20.1 specifications
- Threaded on both ends for quick and easy connections
- Convenient lengths for pre-determined spacing
- Comes with thread protection and conveniently packaged for clean handling
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 60 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 40