1 x 8 in. Carbon Steel Bolt Set
1 x 8 in. Carbon Steel Bolt Set
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-307 Grade B
- Diameter:
- 1 in
- Length:
- 8 in
- Material:
- Carbon Steel
- Product Type:
- Bolt Set
- Screw Head:
- Hex
- Thread Length:
- 2.25
- UL Listed:
- No
- Width:
- 1-5/8 in