This product requires certification to purchase.

1.5 in. Socket Weld 3000# Forged Steel Elbolet

You last purchased this on
 

1.5 in. Socket Weld 3000# Forged Steel Elbolet

  • Fast #
  • Part #EOLS36KJ
  • Item #395251
  • Manufacturer Part #12821651
4.4 out of 5 Customer Rating
You last purchased this on
 

1.5 in. Socket Weld 3000# Forged Steel Elbolet

  • Fast #
  • Part #EOLS36KJ
  • Item #395251
  • Manufacturer Part #12821651
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.11
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.9, ASME B31.1, ASME B31.3, ASME B31.4, ASME B31.8, ASME SA-105
ASTM:
ASTM A-105, ASTM A-350 LF2
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fits Pipe Size:
36 in - 2 in
Fitting Type:
Elbolet
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
1.5
Pressure Class:
3000#
UL Listed:
No