This product requires certification to purchase.

1.5 x 2-1/2 in. 300# Forged Steel Grooveolet

You last purchased this on
 

1.5 x 2-1/2 in. 300# Forged Steel Grooveolet

  • Fast #
  • Part #A0870004140
  • Item #5135244
  • Manufacturer Part #0870004140
3.1 out of 5 Customer Rating
You last purchased this on
 

1.5 x 2-1/2 in. 300# Forged Steel Grooveolet

  • Fast #
  • Part #A0870004140
  • Item #5135244
  • Manufacturer Part #0870004140
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Welded outlet fittings are manufactured from highly weld able steel which conforms to the chemical and physical requirements of ASTM A-53, Grades A or B, Type E
  • Ease of installation is assured when automatic welding equipment is used to install SPF welded outlets
  • Threads are cut in accordance with the requirements of ANSI B1.20.1, national standard for tapered pipe threads
  • SPF welded outlets threaded and grooved welding outlet fittings are UL/ULC listed and FM approved for use in the fire sprinkler systems installed in accordance with the requirements of NFPA 13
  • They are rated for 300 PSI operation in fire sprinkler systems, and higher pressures in other non-critical piping systems
  • SPF welded outlets are offered in a wide variety of header sizes
  • SPF welded outlets are identified by a lot number that provides full traceability
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM A-53 Grade A, ASTM A-53 Grade B
Application:
Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System, Schedule 40 Pipe
Clean Bagged:
No
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fits Pipe Size:
2-1/2 in
Fitting Type:
Grooveolet
IAPMO Listed:
No
Length:
3 in
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Outlet Size (in):
1.5
Pressure Class:
300#
UL Listed:
Yes