This product requires certification to purchase.

10 - 8 x 4 in. 3000# A105 Threadolet Forged Steel

You last purchased this on
 

10 - 8 x 4 in. 3000# A105 Threadolet Forged Steel

  • Fast #
  • Part #TOL10XP
  • Item #445267
  • Manufacturer Part #12812640
4.7 out of 5 Customer Rating
You last purchased this on
 

10 - 8 x 4 in. 3000# A105 Threadolet Forged Steel

  • Fast #
  • Part #TOL10XP
  • Item #445267
  • Manufacturer Part #12812640
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Stainless and other chemistries subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Class 10,000 Threaded Fittings subject to inquiry
  • Threading Specification ASME B1.20.1
  • Larger sizes subject to inquiry
  • Reducer Couplings available
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.9, ASME B16.11, ASME B31.1, ASME B31.3, ASME B31.4, ASME B31.8, ASME SA-105
ASTM:
ASTM A-105, ASTM A-350 LF2
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
10 in - 8 in
Fitting Type:
Threadolet
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
4
Pressure Class:
3000#
UL Listed:
No