This product requires certification to purchase.

10-1/2 x 19-1/2 x 47 in. Plenum with Flange

You last purchased this on
 

10-1/2 x 19-1/2 x 47 in. Plenum with Flange

  • Fast #
  • Part #SHMPLF1012191247
  • Item #3715005
  • Manufacturer Part #PL10102048A
3.8 out of 5 Customer Rating
You last purchased this on
 

10-1/2 x 19-1/2 x 47 in. Plenum with Flange

  • Fast #
  • Part #SHMPLF1012191247
  • Item #3715005
  • Manufacturer Part #PL10102048A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Standard 4 sides, 1 cap, and x-broke
  • Button-lock seam with slide in cap
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Coating:
Galvanized
Height:
48 in
Length:
19-1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
10-1/2 in x 19-1/2 in x 47 in
Vent Duct Shape:
Rectangular
Width:
10-1/2 in