This product requires certification to purchase.

3 in. x 10 ft. Aluminum Round Duct Pipe

You last purchased this on
 

3 in. x 10 ft. Aluminum Round Duct Pipe

  • Fast #
  • Part #SHMFAPM10
  • Item #3869156
  • Manufacturer Part #112903
5 out of 5 Customer Rating
You last purchased this on
 

3 in. x 10 ft. Aluminum Round Duct Pipe

  • Fast #
  • Part #SHMFAPM10
  • Item #3869156
  • Manufacturer Part #112903
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
3 in
Length:
10 ft
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round