10 ft. 28 ga Angle
10 ft. 28 ga Angle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Depth:
- 4 in
- Gauge (metal):
- 28 ga
- Length:
- 120 in
- Material:
- Steel, Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 1 in