4 in. x 10 ft. Type K Hard Copper Tube
4 in. x 10 ft. Type K Hard Copper Tube
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 90-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Nominal hard Type K standard copper tube
- Fire suppression system rated
- NSF approved
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM B-88
- Application:
- Plumbing, Mechanical, DWV, Potable Water
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 4-1/8 in
- Length:
- 10 ft
- Material:
- Copper
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- PipeTubing Size:
- 4 in
- Wall Thickness:
- 0.134 in