10 ft. Schedule 40 Plastic Pressure Pipe
10 ft. Schedule 40 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 140 Lift: 140-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Used primarily to line wells for drinking water
- Triple-marked pipe that can also be used in DWV and pressure applications
- Designed to withstand pressure associated with underground well installation
- For use where systems will not exceed 140° F
- Part of the TrueFit® system and Made in the USA
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
- Application:
- Fire Protection, Pressure
- Color Finish Name:
- White
- Diameter - Outside:
- 8-63/100 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 0.32 in