4 in. x 10 ft. SDR 35 Bell End Sewer PVC Drainage Pipe
4 in. x 10 ft. SDR 35 Bell End Sewer PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 10 Lift: 900-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2729
- Application:
- Drainage, Sewage
- Color Finish Name:
- White
- Diameter - Outside:
- 4-43/200 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End x Bell End
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 4 in
- Schedule Class:
- SDR 35
- Wall Thickness:
- 0.075 in