10 ga Stranded Solid Copper Tracer Wire in Yellow
10 ga Stranded Solid Copper Tracer Wire in Yellow
Package Quantity Info:
Foot: 1 Roll: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 100% Copper conductor
- Corrosion resistant
- 30 Mil, High-Density, HMWPE insulation, and direct burial rated
- Moisture, chemical, and oil resistant
- Impact, crush, and abrasion resistant
- User-friendly and flexible with No "Recoil"
- RoHS compliant, direct burial rated, 30V
- Made in USA
Documents
Specifications
- ASTM:
- ASTM B-3, ASTM B-170, ASTM D-1238, ASTM D-1248
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 500 ft
- Material:
- Copper
- Material Type:
- HDPE
- Thickness:
- 30 mil
- Weight:
- 37.5 lb
- Wire Gauge (AWG):
- 10 ga