#10 Hex Head Sheet Metal Screw (Pack of 100)
#10 Hex Head Sheet Metal Screw (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Drive Type:
- Hex
- Length:
- 1 in
- Material:
- Metal
- Package Quantity:
- Pack of 100
- Product Type:
- Screw
- Screw Head:
- Hex Head
- Size:
- #10