This product requires certification to purchase.

10 in. Galvanized Rain Cap

You last purchased this on
 

10 in. Galvanized Rain Cap

  • Fast #
  • Part #SHMRCAP10
  • Item #4159427
  • Manufacturer Part #RX2810
5 out of 5 Customer Rating
You last purchased this on
 

10 in. Galvanized Rain Cap

  • Fast #
  • Part #SHMRCAP10
  • Item #4159427
  • Manufacturer Part #RX2810
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
10 in
Gauge (metal):
26 ga
Length:
11 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Width:
15 in