This product requires certification to purchase.

10 in. Schedule 40 316L Stainless Steel Stub End

You last purchased this on
 

10 in. Schedule 40 316L Stainless Steel Stub End

  • Fast #
  • Part #IS46LWSEA10
  • Item #860742
3.6 out of 5 Customer Rating
You last purchased this on
 

10 in. Schedule 40 316L Stainless Steel Stub End

  • Fast #
  • Part #IS46LWSEA10
  • Item #860742
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Stub End
End Connection 2:
Stub End
End Connections:
Stub End
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
MSS:
MSS Type A
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
40