This product requires certification to purchase.

10 in x 10 in x 7 in Duct Square-To-Round

You last purchased this on
 

10 in x 10 in x 7 in Duct Square-To-Round

  • Fast #
  • Part #SHMFIBGR61010WN
  • Item #4038330
  • Manufacturer Part #505R6G10107
3.8 out of 5 Customer Rating
You last purchased this on
 

10 in x 10 in x 7 in Duct Square-To-Round

  • Fast #
  • Part #SHMFIBGR61010WN
  • Item #4038330
  • Manufacturer Part #505R6G10107
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Collar is 3-1/2" tall roll-formed 30-gauge steel with 1/4" roll-formed beading
  • Ceiling boot assembled with 1/8" x 5/32" zinc-coated steel rivets and has rectangular opening with 1" 90-degree outboard flange and 1/2" drywall flange
  • Requires Certification

Specifications

Diameter:
7 in
Duct Size:
10 in x 10 in x 7 in
Gauge (metal):
30 ga
Height:
3-1/2 in
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10 in