This product requires certification to purchase.

10 in x 24 in 26 ga Round Duct Pipe

You last purchased this on
 

10 in x 24 in 26 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL241026
  • Item #8260363
  • Manufacturer Part #SL241026
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

10 in x 24 in 26 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL241026
  • Item #8260363
  • Manufacturer Part #SL241026
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
10 in
Duct Size:
10 in
Gauge (metal):
26 ga
Length:
24 in
Product Type:
Snap Lock Pipe, Smoke Pipe
Vent Duct Shape:
Round