This product requires certification to purchase.

10 in x 3-1/4 in x 6 in Duct Square-To-Round

10 in x 3-1/4 in x 6 in Duct Square-To-Round

  • Fast #
  • Part #SHMRB2610UPG
  • Item #4040404
  • Manufacturer Part #5400.1006-26
4.3 out of 5 Customer Rating

10 in x 3-1/4 in x 6 in Duct Square-To-Round

  • Fast #
  • Part #SHMRB2610UPG
  • Item #4040404
  • Manufacturer Part #5400.1006-26
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 10 in x 3-1/4 in x 6 in
  • Requires Certification

Specifications

Diameter:
6 in
Duct Size:
10 in x 3-1/4 in x 6 in
Gauge (metal):
26 ga
Length:
10 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
6 in