10 in x 6 in x 4 in Duct Square-To-Round
10 in x 6 in x 4 in Duct Square-To-Round
Product Details
Product Details
- Ceiling box top out
- Galvanized steel, riveted construction
- Long collar with bead for secure flex fitting
Documents
Specifications
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Gauge (metal):
- 30 ga
- Length:
- 10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square to Round
- Width:
- 6 in