10 in. Adhesive Take-Off Square To Round Damper
10 in. Adhesive Take-Off Square To Round Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 10 in
- Gauge (metal):
- 26 ga
- Height:
- 12 in
- Length:
- 7 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square to Round
- Width:
- 16 in