This product requires certification to purchase.

10 in. Carbon Steel Backup Flange

You last purchased this on
 

10 in. Carbon Steel Backup Flange

  • Fast #
  • Part #ICSPBUFIPS10
  • Item #1791488
5 out of 5 Customer Rating
You last purchased this on
 

10 in. Carbon Steel Backup Flange

  • Fast #
  • Part #ICSPBUFIPS10
  • Item #1791488
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Painted
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Flange Type:
Backup
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
UL Listed:
No