10 in. Flanged Cast Iron Blind Flange
10 in. Flanged Cast Iron Blind Flange
Package Quantity Info:
Each: 1 Case: 38-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Blind flanges allow the user to cap the end of a flanged line
Specifications
- ANSI:
- ANSI Class 125
- ASME:
- ASME B-16.1
- ASTM:
- ASTM A-126, ASTM A-48
- Coating:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight, Flange
- Flange Type:
- Blind
- Material:
- Cast Iron
- Pressure Class:
- 125#
- Weight:
- 51.7 lb