This product requires certification to purchase.

10 in. OD Tube Domestic 304L Stainless Steel 90 Degree Elbow

You last purchased this on
 

10 in. OD Tube Domestic 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DS4L127910
  • Item #390628
  • Manufacturer Part #B0224100
4.7 out of 5 Customer Rating
You last purchased this on
 

10 in. OD Tube Domestic 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DS4L127910
  • Item #390628
  • Manufacturer Part #B0224100
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Domestic product
  • Pickled and passivated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-774
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
UL Listed:
No