This product requires certification to purchase.

10 in. Push-In Straight Ductile Iron C110 Full Body Solid Plug

10 in. Push-In Straight Ductile Iron C110 Full Body Solid Plug

  • Fast #
  • Part #FBPIP10
  • Item #1762911
  • Manufacturer Part #FBPIP10
3.4 out of 5 Customer Rating

10 in. Push-In Straight Ductile Iron C110 Full Body Solid Plug

  • Fast #
  • Part #FBPIP10
  • Item #1762911
  • Manufacturer Part #FBPIP10
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Ductile Iron Class:
C110
End Connection 1:
Push
End Connections:
Push
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
Plug, Solid Plug
Material:
Ductile Iron