This product requires certification to purchase.

10 in. PVC DWV Cleanout Tee (Without Plug)

You last purchased this on
 

10 in. PVC DWV Cleanout Tee (Without Plug)

  • Fast #
  • Part #PDWVFHCT1010
  • Item #4718051
  • Manufacturer Part #PVC 00445 1825
5 out of 5 Customer Rating
You last purchased this on
 

10 in. PVC DWV Cleanout Tee (Without Plug)

  • Fast #
  • Part #PDWVFHCT1010
  • Item #4718051
  • Manufacturer Part #PVC 00445 1825
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Cleanout Tee
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40